- 1-1/2" Flex-Loc TR Disc, Aluminum Oxide Resin Cloth
applications
- Light to medium pressure grinding and deburring
- Blending and finishing
features
- Aluminum oxide abrasive
- Heavy-duty cloth backing
| Adhesive Backing | XC 0877 |
| Abrasive Material | Aluminum Oxide |
| Dia. | 1.5 in |
| Grading | XC 0877 |
| Grit | 180 |
| Disc Type | TR |
| Weight | 0.01 LB |

