- 3" Flex-Loc TR Disc, Aluminum Oxide Resin Cloth
applications
- Light to medium pressure grinding and deburring
- Blending and finishing
features
- Aluminum oxide abrasive
- Heavy-duty cloth backing
| Dia. | 3 in |
| Adhesive Backing | XC 0877 |
| Grit | 100 |
| Grading | XC 0877 |
| Abrasive Material | Aluminum Oxide |
| Disc Type | TR |
| Weight | 0.01 LB |

