- 2" Flex-Loc TS Disc, Aluminum Oxide Resin Cloth
applications
- Light to medium pressure grinding and deburring
- Blending and finishing
features
- Heavy-duty cloth backing
- Aluminum oxide abrasive
| Grading | XC 0877 |
| Dia. | 2 in |
| Adhesive Backing | XC 0877 |
| Disc Type | TS |
| Abrasive Material | Aluminum Oxide |
| Grit | 100 |
| Weight | 0.01 LB |

