- 1 1/2" dia
- Holder Pads
- For Flex-Loc TR discs
- 1/4" shank diameter
- Medium density
description
- Molded rubber pad with a 1/4" steel shank for quick mounting. Compatible with 3M™ Roloc™ attachment system.
applications
- Medium density for all purpose applications
- For Flex-Loc TR surface blending discs
features
- Unique locking device on face provides convenience and quick change
| Dia. | 1.5 in |
| Rotation Speed [Max] | 30000 rpm |
| Density | Medium |
| Shank Size | 1/4 in |
| Arbor Hole Size | N/A |
| Type | For Flex-Loc TR Discs |
| Weight | 0.1 LB |

