- Wheel Shape A23
- Gold 60P Grading
- 3/4" x 3/4"
- 1/4" Shank
| Wheel Shape | A23 |
| Shank Diameter | 1/4 in |
| Wheel Size (text) | 3/4 in x 3/4 in |
| Grading | Gold 60P |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.3 LB |
| Wheel Shape | A23 |
| Shank Diameter | 1/4 in |
| Wheel Size (text) | 3/4 in x 3/4 in |
| Grading | Gold 60P |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.3 LB |