- 3-2/3" x 9" Aluminum Oxide Dri-Lube Paper Open
applications
- For hand and machine sanding of paint, primer, plastics and fibreglass, as well as whitewood cleanup and repair
features
- P-graded, light brown aluminum oxide abrasive
- Stearate oversize
- A weight paper
| Grit | P150 |
| Length | 9 in |
| Backing | C 0712 DO |
| Material | Aluminum Oxide |
| Type | Coated |
| Width | 3.667 in |
| Weight | 0.01 LB |

