- 4" x 1/2" Surface Strip Disc
applications
- Excellent for removal of surface rust and residue, corrosion, light weld splatter, dirt, mill scale and other similar surface contaminants
- Preparing surfaces before welding
- Cleaning and conditioning after welding
- Paint and epoxy coating removal
features
- Open web construction
- Extra coarse grit
- Thick and durable
- Wide range of arbor holes available
| Dia. | 4 in |
| Material | Open Web Construction |
| Adhesive Backing | S/C |
| Center Hole | 1/2 in |
| Grit | Extra Coarse |
| Type | Fibratex |
| Weight | 0.01 LB |
| EAN or UPC | 55395271641 |

