- 4-1/2" x 7/8" Ceramic Alumina Resin Cloth
applications
- Ideal for metal grinding and polishing
features
- Ceramic alumina abrasive on a durable backing cloth
- Phenolic resin backing plate
- Built-in angle for grinding
- Wears uniformly with flaps
- High rate of stock removal
- Lightweight
- Fits same type grinder as resin fibre disc and type 27 wheel
- Type 29 - angled flaps, conical, slightly concaved design
- Cut and finish at the same time
| Center Hole | 7/8 in |
| Backing Material | YP 2577 R |
| Grit | 36 |
| Abrasive Material | Ceramic Alumina Abrasive |
| Dia. | 4.5 in |
| Weight | 0.01 LB |

