- 26" x 7/32" x 1 3/4" Cut-Off Wheel
- Aluminum Oxide
- RA244-YB35FIW Grading
applications
- Fast cut rate on ferrous and nonferrous metals
- Ideal for cutting off casting gates and risers
- Chop stroke and locked head push-through applications
features
- High performance aluminum oxide abrasive
- Resin bond
- Gold reinforced
- High strength, internally reinforced construction
| Grading | RA244-YB35FIW |
| Type of Construction | Bonded |
| Disc Size | 26 x 7/32 x 1 3/4 |
| Width | 7/32 in |
| Grit | RA244-YB35FIW |
| Type | Bonded |
| Material | Aluminum Oxide |
| Dia. | 26 in |
| Center Hole | 1 3/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395280476 |

