- 9" x 11" Silicon Carbide Waterproof Paper
applications
- Plastic
- Painted surfaces
- Lacquer
- Urethane
- Varathane
- Finish sanding
- Best results when used wet
features
- Silicon carbide abrasive
- Resin bond
- Waterproof paper backing
| Length | 11 in |
| Backing | AF 0412 W |
| Type | Coated |
| Grit | P1000 |
| Material | Silicon Carbide |
| Weight | 0.12 LB |

