- 3-2/3" x 9" Silicon Carbide Waterproof Paper
applications
- For machine and hand rubbing of lacquer, urethane and varathane between coats
features
- Silicon carbide abrasive
- Resin bond
- Gold reinforced
- Waterproof paper backing
| Length | 9 in |
| Backing | AF 0412 W |
| Material | Silicon Carbide |
| Type | Coated |
| Grit | 600 |
| Weight | 0.01 LB |

