- 1" x 50 yd
- P150 Grading
- Ideal For Cleaning and Deburring Metal Surfaces
- May Be Used Dry or w/Oil
features
- Size: 2" x 50 yd
- P-graded, brown aluminum oxide abrasive
- Full resin bond system
- Flexible cloth backing
- Dispenser boxed
- Ideal for cleaning and deburring metal surfaces
| Grit | P150 |
| Material | Aluminum Oxide Resin Cloth |
| Backing | JCF 0852 |
| Length | 50 yd |
| Type | Dispenser Boxed |
| Weight | 1.55 LB |
| EAN or UPC | 55395293254 |

