- 1" x 50 yd
- P80 Grading
- Ideal For Cleaning and Deburring Metal Surfaces
applications
- Cleaning and deburring metal surfaces
- May be used dry or with oil
features
- P-graded, brown aluminum oxide abrasive
- Full resin bond system
- Flexible cloth backing
- Dispenser boxed
| Grit | P80 |
| Length | 50 yd |
| Backing | JCF 0852 |
| Type | Dispenser Boxed |
| Width | 1 in |
| Material | Aluminum Oxide Resin Cloth |
| Weight | 4.0 LB |
| EAN or UPC | 55395293285 |

