- Aluminum Oxide Resin Cloth
- 2" Wide
- 50 yd Roll
- P120 Grit
| Length | 50 yd |
| Width | 2 in |
| Color | Brown |
| Grit | P120 |
| Backing | JCF 0852 |
| Abrasive Material | Aluminum Oxide |
| Weight | 3.05 LB |
| EAN or UPC | 55395293483 |
| Length | 50 yd |
| Width | 2 in |
| Color | Brown |
| Grit | P120 |
| Backing | JCF 0852 |
| Abrasive Material | Aluminum Oxide |
| Weight | 3.05 LB |
| EAN or UPC | 55395293483 |