- 9" x 11" Aluminum Oxide Cloth
applications
- Hand sanding
- Deburring
- Polishing
- Metal parts
features
- P-graded aluminum oxide abrasive
- Full resin bond system
- Flexible cloth backing
| Length | 11 in |
| Backing | JCF 0852 |
| Material | Aluminum Oxide |
| Width | 9 in |
| Type | Coated |
| Grit | P600 |
| Weight | 0.06 LB |
| EAN or UPC | 55395293513 |
-
Pre-Packed Quantities


