Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Carborundum05539529419

05539529419

Back-Up Pad
Item #102992966
  • Back-up Pad
  • 8" diameter
  • For PSA Conversion
  • Permanent adhesive on textile hook backing allows for conversion of Stick-On pads to Grip-On
Carborundum05539529419
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Back-up Pad
  • 8" diameter
  • For PSA Conversion
  • Permanent adhesive on textile hook backing allows for conversion of Stick-On pads to Grip-On

features

  • Permanent adhesive on textile hook backing allows for conversion of Stick-On pads to Grip-On
Type For PSA Conversion
Dia. 8 in
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison