- 1 x 1 x 3/16 Carbo-Cut Reinforced Metal Conditioning Wheel
applications
- Typical applications include heavy-duty deburring applications, high surface temperature applications and as a replacement for wire brushes
features
- Abrasive grain bonded into a polyurethane matrix
- Strong, aggressive bond
| Width | 1 in |
| Shank Diameter | N/A |
| Grit | RA080F31W15 |
| Dia. | 1 in |
| Center Hole | 3/16 in |
| Material | Abrasive Grain Bonded Into a Polyurethane Matrix |
| Type | Fibratex |
| Weight | 0.01 LB |

