- 9" x 11" Aluminum Oxide Dri-Lube Paper Open
applications
- For hand and machine sanding of paint, primer, plastics and fibreglass, as well as whitewood cleanup and repair
features
- P-graded, light brown aluminum oxide abrasive
- Stearate oversize
- A weight paper
| Width | 9 in |
| Grit | P220 |
| Material | Aluminum Oxide |
| Length | 11 in |
| Type | Coated |
| Backing | A 0711 DO |
| Weight | 0.01 LB |
| EAN or UPC | 55395304752 |

