- 8 x 1 x 3 Heavy Deburring Wheels
applications
- Heavy deburring
- Edge breaking
- Removing parting lines on exotic metals
features
- Improved resin bond system
- High quality synthetic web
| Type | Fibratex |
| Center Hole | 3 in |
| Dia. | 8 in |
| Grit | 8-MA |
| Width | 1 in |
| Shank Diameter | N/A |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |

