- 4" x 132" Aluminum Oxide Cloth Belt
applications
- Finishing of ferrous and nonferrous materials
features
- Aluminum oxide abrasive
- Full resin bond system
- X weight cotton backing
| Grit | 80 |
| Length | 132 in |
| Backing | XC 0877 |
| Material | Aluminum Oxide |
| Color | Brown |
| Type of Abrasive | Coated |
| Weight | 0.1 LB |
| EAN or UPC | 55395548415 |

