- 4" Dia
- Impregnated On One Side w/Aluminum Oxide Grain
- Flex-Loc TS
applications
- Clean, deburr, blend or finish all types of metal, wood and plastic
- Removal of light rust, oxides and coatings
features
- Impregnated on one side with aluminum oxide grain
- Compatible with Standard Abrasives Quick Change attachment system
- Consistent finish
- Quick, easy mounting and removal
| Adhesive Backing | A/O |
| Dia. | 4 in |
| Type | Flex-Loc TS |
| Material | Impregnated On One Side w/ Aluminum Oxide Grain |
| Weight | 0.039 LB |
| EAN or UPC | 55395553518 |

