- 9" x 11" Aluminum Oxide Waterproof Paper
applications
- Ideal for removing surface imperfections in acrylic lacquers, enamels, urethanes and clearcoats
features
- P-graded aluminum oxide abrasive
- Resin bond
- Waterproof paper backing
| Type | Coated |
| Width | 9 in |
| Material | Aluminum Oxide |
| Backing | BF 0712 W |
| Grit | P1200 |
| Length | 11 in |
| Weight | 0.01 LB |

