- Surface Grinding Wheel Type 1
- 20" diameter, 1" width, 10" center hole
- Aluminum Oxide Abrasive
- White 46-GVP grading
- 1,240 maximum RPM
applications
- Grinding a wide variety of materials
- Grinding hard materials
- Grinding thin, heat-sensitive workpieces
features
- White aluminum oxide grain
- Sharp, friable abrasive
- Manufactured in ISO9001 certified plants worldwide
| Grading | White 46-GVP |
| Material | Aluminum Oxide |
| Type | Type 1 |
| Contour Dimension | N/A |
| Grit | White 46-GVP |
| Dia. | 20 in |
| Center Hole | 10" |
| Weight | 23.4 LB |

