- Surface Grinding Wheel
- Type 5
- 20" diameter, 1 1/2" width, 8" center hole
- Recess, 1 Side 11 1/2" x 1/2"
- Aluminum Oxide Abrasive
applications
- Grinding a wide variety of materials
- Grinding hard materials
- Grinding thin, heat-sensitive workpieces
features
- White aluminum oxide grain
- Sharp, friable abrasive
- Manufactured in ISO9001 certified plants worldwide
| Material | Aluminum Oxide |
| Contour Dimension | Recess, 1 Side 11 1/2" x 1/2" |
| Grit | White 46-GVP |
| Dia. | 20 in |
| Type | Type 5 |
| Center Hole | 8 in |
| Grading | White 46-GVP |
| Weight | 34.2 LB |

