- Surface Grinding Wheel
- Type 7
- 20" diameter, 2" width, 8" center hole
- Recess, 2 Sides 11 1/2" x 1/2"
- Aluminum Oxide Abrasive
applications
- Grinding a wide variety of materials
- Grinding hard materials
- Grinding thin, heat-sensitive workpieces
features
- White aluminum oxide grain
- Sharp, friable abrasive
- Manufactured in ISO9001 certified plants worldwide
| Dia. | 20 in |
| Contour Dimension | Recess, 2 Sides 11 1/2" x 1/2" |
| Grading | White 36-JVP |
| Center Hole | 8 in |
| Material | Aluminum Oxide |
| Grit | White 36-JVP |
| Type | Type 7 |
| Weight | 42.1 LB |

