- 6 x 1/2 x 1-1/4 International Aluminum Oxide for Heat Sensitive Tool Steels
applications
- The economical choice for light grinding of heat sensitive tool steels when initial price is the main consideration.
features
- Manufactured in ISO9001 certified plants worldwide
- Friable, white aluminum oxide grain
- VP bond: induced porosity
| Type | Bonded |
| Dia. | 6 in |
| Center Hole | 1 1/4 in |
| Grit | White 60-JV |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |

