- 7 x 1/16 x 5/8-11 Aluminum Oxide for Steel/Metal
applications
- Ideal choice for cutting all types of metals and various alloy steels
features
- Premium aluminum oxide abrasive
- High performance resin bond
- Extra thin
- Specially reinforced
| Grit | A30 |
| Material | Aluminum Oxide |
| Abrasive Type | A30 |
| Disc Size | 7 x 1/16 x 5/8 |
| Type of Construction | Bonded |
| Type | Type 27 |
| Center Hole | 5/8 in |
| Dia. | 7 in |
| Weight | 0.01 LB |

