- 4-1/2 x 1/8 x 5/8-11 Aluminum Oxide for Aluminum
applications
- Ideal for cutting and light grinding aluminum weld beads and fabricated parts
features
- Performance aluminum oxide abrasive
- Re-engineered, high performance resin bond
- Exceptional balance
- Unique glass cloth design
- Value priced
| Dia. | 4.5 in |
| Grit | ALU A46 |
| Center Hole | 5/8 in |
| Type | Bonded |
| Width | 1/8 in |
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Shank Diameter | N/A |
| Weight | 0.01 LB |

