- 4 1/2 x 1/4 x 7/8 Aluminum Oxide For Steel/Metal w/Right Angle Grinder
features
- Quality aluminum oxide abrasive
- Low initial cost per wheel
- Quick stock removal on hard metals
- Ideal for on-site and small-unit jobs
- Economical choice for initial price conscious customers with general purpose applications
| Type | 27 |
| Center Hole | 7/8 in |
| Type of Construction | Bonded |
| Dia. | 4.5 in |
| Grit | A24 |
| Width | 1/4 in |
| Material | Aluminum Oxide |
| Weight | 0.342 LB |
| EAN or UPC | 55395615681 |

