- 5 x 1/4 x 7/8 Aluminum Oxide For Steel/Metal w/Right Angle Grinder
| Width | 1/4 in |
| Center Hole | 7/8 in |
| Dia. | 5 in |
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Type | 27 |
| Grit | A24 |
| Weight | 0.402 LB |
| EAN or UPC | 55395615711 |
| Width | 1/4 in |
| Center Hole | 7/8 in |
| Dia. | 5 in |
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Type | 27 |
| Grit | A24 |
| Weight | 0.402 LB |
| EAN or UPC | 55395615711 |