- 7 x .125 x 7/8 International Aluminum Oxide for Steel/Metal
applications
- All types of ferrous metals and various alloy steels
features
- White aluminum oxide grain
- Resin bond
compliances
- 0
| Material | Aluminum Oxide |
| Shank Diameter | N/A |
| Type of Construction | Bonded |
| Type | Bonded |
| Dia. | 7 in |
| Center Hole | 7/8 in |
| Grit | A24 |
| Width | 1/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395615735 |

