- 7 x 1/4 x 7/8 Aluminum Oxide For Steel/Metal w/Right Angle Grinder
| Grit | A24 |
| Type of Construction | Bonded |
| Width | 1/4 in |
| Material | Aluminum Oxide |
| Type | 27 |
| Center Hole | 7/8 in |
| Dia. | 7 in |
| Weight | 0.88 LB |
| Grit | A24 |
| Type of Construction | Bonded |
| Width | 1/4 in |
| Material | Aluminum Oxide |
| Type | 27 |
| Center Hole | 7/8 in |
| Dia. | 7 in |
| Weight | 0.88 LB |