- 9 x 1/4 x 5/8-11 Aluminum Oxide For Steel/Metal w/Right Angle Grinder
| Dia. | 9 in |
| Type | 27 |
| Type of Construction | Bonded |
| Material | Aluminum Oxide |
| Width | 1/4 in |
| Center Hole | 5/8-11 in |
| Grit | A24 |
| Weight | 1.67 LB |
| Dia. | 9 in |
| Type | 27 |
| Type of Construction | Bonded |
| Material | Aluminum Oxide |
| Width | 1/4 in |
| Center Hole | 5/8-11 in |
| Grit | A24 |
| Weight | 1.67 LB |