- 14" x 7/64" x 1" Cut-Off Wheel
- Aluminum Oxide
- ALU Chop Saw Grading
applications
- For use on tabletop machines
- Light tubing
- Angle iron
- Exhaust pipes
- Steel extrusions
features
- Performance aluminum oxide abrasive
- Resin bond
- Gold reinforced
- High strength, externally-reinforced construction
| Type | Bonded |
| Grading | ALU Chop Saw |
| Width | 7/64 in |
| Disc Size | 14 x 7/64 x 1 |
| Dia. | 14 in |
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Grit | ALU Chop Saw |
| Center Hole | 1 in |
| Weight | 0.6 LB |
-
Pre-Packed Quantities


