- 1-1/2" Flex Loc TR Ceramic Alumina Cloth Disc
applications
- Gasket removal
- Paint stripping
- Light to medium weld removal and blending
features
- Premium performance ceramic alumina abrasive
- Grinding aid coating
- Heavy, two-ply construction
| Disc Type | TR |
| Abrasive Material | Aluminum Oxide |
| Adhesive Backing | YP 2557 R |
| Grit | 50 |
| Grading | YP 2557 R |
| Dia. | 3 in |
| Weight | 0.01 LB |

