- 1" x 1" x1/4" Shank, Aluminum Oxide
applications
- For blending stainless steel, removing flash and parting lines
features
- P-graded, heat-treated, aluminum oxide abrasive
- Full resin bond system
- Durable X weight cotton backing
| Grit | P80 |
| Center Hole | N/A |
| Width | 1 in |
| Backing | XC 0977 |
| Dia. | 1 in |
| Material | Heat-Treated Aluminum Oxide Abrasive |
| Shank Size | 1/4 in |
| Weight | 0.01 LB |

