- 1-3/8" x 5/8" x 1/4" Shank, Aluminum Oxide
applications
- For blending stainless steel, removing flash and parting lines
features
- P-graded, heat-treated, aluminum oxide abrasive
- Full resin bond system
- Durable X weight cotton backing
| Width | 5/8 in |
| Center Hole | N/A |
| Material | Heat-Treated Aluminum Oxide Abrasive |
| Grit | P120 |
| Shank Size | 1/4 in |
| Backing | XC 0977 |
| Dia. | 1.375 in |
| Weight | 0.01 LB |

