- 8" x 1" x 1" Center Hole, Aluminum Oxide
applications
- For blending stainless steel, removing flash and parting lines
features
- P-graded, heat-treated, aluminum oxide abrasive
- Full resin bond system
- Durable X weight cotton backing
| Center Hole | 1 in |
| Dia. | 8 in |
| Shank Size | N/A |
| Backing | XC 0977 |
| Grit | P60 |
| Width | 1 in |
| Material | Heat-Treated Aluminum Oxide Abrasive |
| Weight | 0.01 LB |

