- 1/2" x 1/2" Aluminum Oxide Resin Cloth
features
- Aluminum oxide abrasive
- Durable cloth backing
- Flexible
| Type | Coated |
| Grit | P120 |
| Material | Aluminum Oxide |
| Backing | XC 0877 |
| Weight | 0.01 LB |
| Type | Coated |
| Grit | P120 |
| Material | Aluminum Oxide |
| Backing | XC 0877 |
| Weight | 0.01 LB |