- 1/2" x 1" Aluminum Oxide Resin Cloth
features
- Aluminum oxide abrasive
- Durable cloth backing
- Flexible
| Material | Aluminum Oxide |
| Backing | XC 0877 |
| Grit | P60 |
| Type | Coated |
| Weight | 0.01 LB |
| Material | Aluminum Oxide |
| Backing | XC 0877 |
| Grit | P60 |
| Type | Coated |
| Weight | 0.01 LB |