- Back-up Pad
- 4 1/2" diameter
- 5/8-11 arbor hole size
- For Resin Fibre Discs
- Curved ribs on pad face reduce loading and allow for cooler cut
features
- Curved ribs on pad face reduce loading and allow for cooler cut
| Rotation Speed [Max] | 11000 rpm |
| Density | Medium |
| Arbor Hole Size | 5/8-11 |
| Type | For resin fibre discs |
| Dia. | 4.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 55395625826 |

