- High Strength Fibratex Disc
- Very Fine grit
- 6" diameter
- 1/4" Center hole
- Aluminum Oxide material
| Adhesive Backing | No |
| Type | Fibratex |
| Material | Aluminum Oxide |
| Grit | Very Fine |
| Dia. | 6 in |
| Center Hole | 1/4 in |
| Weight | 0.1 LB |
| Adhesive Backing | No |
| Type | Fibratex |
| Material | Aluminum Oxide |
| Grit | Very Fine |
| Dia. | 6 in |
| Center Hole | 1/4 in |
| Weight | 0.1 LB |