- 8" x 1/4" High Strength Fibratex Disc
applications
- Sharp edge radiusing, deburring and decorative finishing
features
- Aluminum oxide abrasive
- Strong resin binders
- Firm, dense, durable, nonwoven web
| Dia. | 8.25 in |
| Grit | 320-Very Fine |
| Material | Open Web Construction |
| Adhesive Backing | A/O |
| Color Code | N/A |
| Center Hole | None |
| Type | Fibratex |
| Weight | 0.01 LB |

