- 2 x 1 x Shank (With A 1/4" Diameter) Flap Wheel
applications
- For use in any cleaning or finishing operation where a more flexible, conformable product is needed
- Blending weld areas or stainless steel to a #4 finish
- General cleanup
- Removal of rust and oxide
features
- Nonwoven nylon flaps
- Very flexible
| Shank Size | 1/4 in |
| Center Hole | N/A |
| Grit | Medium A/O |
| Dia. | 2 in |
| Type | Fibratex |
| Width | 1 in |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |
| EAN or UPC | 55395626397 |

