- 3 x 1 x Shank (With A 1/4" Diameter) Flap Wheel
applications
- Removal of rust and oxide
- General cleanup
- Blending weld areas or stainless steel to a #4 finish
features
- Constructed with a coated abrasive cloth flap between aluminum oxide meduim grit Fibratex flaps
| Dia. | 3 in |
| Center Hole | N/A |
| Grit | 120 A/O |
| Type | Fibratex |
| Material | Aluminum Oxide |
| Width | 1 in |
| Shank Size | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395626465 |

