- 12 x 1 x 5 Heavy Deburring Wheel
applications
- Heavy deburring
- Edge breaking
- Removing parting lines on exotic metals
features
- Improved resin bond system
- High quality synthetic web
| Material | Silicone Carbide |
| Width | 1 in |
| Grit | 8-FS |
| Dia. | 12 in |
| Center Hole | 5 in |
| Type | Fibratex |
| Weight | 0.01 LB |

