Skip to content Skip to navigation menu
Carborundum05539562654

05539562654

Fibratex Unified Wheel
Item #101781432
  • 1 x 1 x 3/16 Deburring Unified Wheel
Carborundum05539562654
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 x 1 x 3/16 Deburring Unified Wheel

applications

  • Ideal for cleaning and deburring metal surfaces
  • Blending surgical instruments
  • Polishing stainless steel

features

  • Smear- and heat-resistant
  • Dense and durable
  • Aggressive
Material Aluminum Oxide
Center Hole 3/16 in
Type Fibratex
Shank Diameter N/A
Dia. 1 in
Grit 8-CA
Width 1 in
Weight 0.01 LB
EAN or UPC 55395626540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison