- 3 x 1/4 x 3/8 Deburring Unified Wheel
applications
- Ideal for cleaning and deburring metal surfaces
- Blending surgical instruments
- Polishing stainless steel
features
- Aggressive
- Dense and durable
- Smear- and heat-resistant
| Shank Diameter | N/A |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| Grit | 6-FA |
| Width | 1/4 in |
| Material | Aluminum Oxide |
| Type | Fibratex |
| Weight | 0.01 LB |
| EAN or UPC | 55395626618 |

