- 2" dia
- Holder Pads
- For Grip-On Discs
- 1/4" shank diameter
features
- Incorporates unique hook and loop fastening system for neat, clean application and removal
| Rotation Speed [Max] | 23000 rpm |
| Arbor Hole Size | N/A |
| Dia. | 2 in |
| Type | For Grip-On Discs |
| Shank Size | 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 55395627110 |

