- 4" dia
- Holder Pads
- For Grip-On Discs
- 5/8-11 UNC arbor hole size
features
- Incorporates unique hook and loop fastening system for neat, clean application and removal
| Dia. | 4 in |
| Rotation Speed [Max] | 13000 rpm |
| Type | For Grip-On Discs |
| Shank Size | N/A |
| Arbor Hole Size | 5/8-11 UNC |
| Weight | 0.6 LB |
| EAN or UPC | 55395627158 |

